Shop All Compression Tube Fittings
Parker
MALE BRANCH TEE
Mfr # 172CA-3-2
Zoro # G109818404
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 172CA-3-2
- Zoro # G109818404
- Country of Origin United States
- Category Compression Tube Fittings
Description
Parker's economical Compress-Align fittings are pre-assembled with a captive sleeve which is always oriented correctly for faster assembly. The captive sleeve gives a visible inspection before and after installation and the design of the sleeve aligns to seal even out-of-round tubing. Compress-Align can be used in many areas where flare fittings are used due to the higher pressure rating, meaning no flaring, soldering or tube preparation resulting in faster installation. Compress-Align bodies are interchangeable with standard compression bodies so inventory is decreased. Use with copper, aluminum and the following Parker Parflex Division tubing. Polyethylene Nylon Polypropylene PTFE FEP PFA Markets: Industrial Pneumatic Packaging Automation Chemical Compressors Water filtration Features/Benefits: All brass construction Captive sleeve Higher working pressures versus standard compression fitting Bodies interchangeable with standard compression bodies Economical One wrench turn from finger tight for assembly for all sizes 1/8'' through 1'' sizes available U.L. listed for flammable liquids Applications: Air lines Lubrication lines Fluid transfer Chemical dispensing Cooling lines Machine tool Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Elbow 3/8"Barbx3/8"Barb (TE2066-T/N)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4188A104.021)
- LEGEND VALVE 1" X 7" 304 SS NIPPLE (304-111)
- STRAUB 1-1/2" 304 SS Open Flex Coupling (STR35001)
- PARKER Union Elbow, 90 Degrees Specific Fitting (165C-4)
- PARKER 1/2" Compression x 5/8" MNPT Male Connector (P10MC8)
- PARKER 3/8" Compression-Align Brass Plug 25PK (59CA-6)
- PARKER 1/2" Compression Nut and Spacer Set (P8NS)
- PARKER 1/2" Compression Brass Sleeve 10PK (60PB-8)
- PARKER Elbow, 90, Nylon, Comp, 3/8In (N6FE4)
- THRIFCO PLUMBING #68 1/4 Inch x 1/4 Inch Lead-Free Brass Compression MIP Adapter (6968005)
- Parker Compression Tube Fittings