Shop All DOT Fittings & Tubing
Parker
Male Branch Tee, 1/4 x 1/4 In
Mfr # VS272NTA-6-4-4
Zoro # G4014342
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-24
- Compliance SAE J246, SAE J1131, DOTFMVSS 571.106
- Pipe Fitting Connection Type Tube x Tube x MNPT
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS272NTA-6-4-4
- Zoro # G4014342
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 7/16"-24 |
Overall Length | 2 1/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Size | 3/8 in x 1/4 in x 1/4 in |
Compression Thread Size | 7/16-24 |
Tube Outside Dia. | 3/8" |
Pipe Size | 1/4 in |
Dia./Thread Size | 7/16"-24 |
Length | 2.24 in |
Thread Size A | 7/16-24 |
Fitting Side C Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-24 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Threading Size | 7/16-24 x 7/16-24 |
For Tube Outside Diameter | 3/8 in |
Description
Male Branch Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size B 7/16-24, Thread Size A 7/16-24, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/4 in, Specific Fitting Shape Adapter Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX End Stanchion, Hand Rail (1288B1K)
- DENT FIX EQUIPMENT Windshield, Tool, Plastic, Lever, Scraper (DF-WK20)
- CORROSION BLOCK 32oz Bottle w/Pump - Non-Hazmat, Non-Flammable -Non-Toxic (20032)
- BUYERS PRODUCTS HINGE, WELD-ON, STL W/BRASS PIN, (FBP150GF)
- PARKER 90Deg Male Elbow, 5/8 x 1/2 In (VS269NTA-10-8)
- PARKER Male Connector, 5/8 x 1/2 In (VS68NTA-10-8)
- PARKER Male Connector, 3/16 x 1/4 In (VS68NTA-3-4)
- PARKER Union Elbow, 3/8 In (165PTC-6)
- PARKER Male Branch Tee, 1/4 In., PK10 (372PTC-4-4)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-8)
- EATON Jic 37Deg Female Swivel, 24710N-610 (24710N-610)
- Parker DOT Fittings & Tubing