Shop All DOT Fittings & Tubing
Parker
Male Branch Tee, 1/4 In., PK10
Mfr # 372PTC-4-4
Zoro # G4604083
product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Type DOT Fitting
- Tube Size 1/4 in
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Hex Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 372PTC-4-4
- Zoro # G4604083
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/4 in |
Hex Size | 9/16 in |
Length | 1.42 in |
Thread Size | 1/4 in |
Overall Length | 1 7/16 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Male Branch Tee, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO GROCO Heavy Duty Positive Displacement Vane Pump - 24V (SPO-60-N 24V)
- METRA Subaru Harmon Kardon Amp Interface Harness (708902)
- DB ELECTRICAL New Starter For Nissan Lift Truck Kh01 Kh02 Kph Kugh Ph01 Ph02 Rgh02 Uf03 Ugf03 (410-48009)
- MAIN FILTER DONALDSON/FBO/DCI P165705 Replacement/Interchange Spin-On Filter (MF0575546)
- PARKER Male Connector, 3/4 x 3/4 In (VS68NTA-12-12)
- PARKER 45Deg Male Elbow, 1/4 x 1/8 In (VS279NTA-4-2)
- PARKER Union Elbow, 1/2 In (165PTC-8)
- PARKER Union Tee, 3/8 x 1/4 In (164PTC-6-6-4)
- PARKER Male Connector, 1/2 x 3/8 In (VS68NTA-8-6)
- PARKER Union, 3/4 In (62NTA-12)
- SPEEDFX FITTINGS, 3/8 ALUM CRUSH WASHER 10PK (5461099)
- Parker DOT Fittings & Tubing