Shop All Stainless Steel Pipe Fittings
Parker
M20 x 1-1/2" Metric 316 SS Hollow Hex Plug
Mfr # VSTI20X1.5ED71
Zoro # G6218606
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Metric
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VSTI20X1.5ED71
- Zoro # G6218606
- Country of Origin Germany
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | M20 x 1-1/2" |
Outside Dia. | 1-1/32" |
Pipe Size (Fittings) | M20 x 1-1/2" |
Hex Size | 10mm |
Pipe Size | 1 1/2 in, M20 |
Thread Size | M20 x 1 x 1.50 |
Overall Length | 11/16 in |
Outside Diameter | 10 mm |
Fitting Pipe Size | M20 x 1 1/2 in |
Nominal Pipe Size | M20 x 1 1/2 in |
Description
Hollow Hex Head Plug, M20 x 1 1/2 in Nominal Pipe Size, Stainless Steel, 316L, Male Metric, 10 mm Outside Diameter, 11/16 in Overall Length, 630 bar Maximum Operating Pressure, 5,800 psi Max. Steam Pressure, -140 Degrees to 752 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, M20 x 1 x 1.50, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1" Malleable Iron Reducing Coupling (4316001464)
- CHEMTROL 1" Socket Kynar Ball Valve Inline (S65TB-V 1)
- WINTERS Test Plug, 1/2in NPT, 0 to 1000 psi, Brass (STP002LF)
- ZORO SELECT 3/4" FNPT 316 SS 45 Degree Elbow (2TY96)
- PARKER M14 x 1-1/2" Metric 316 SS Hollow Hex Plug (VSTI14X1.5ED71)
- PARKER 3/4" MNPT x FNPT 316 SS Street 90 Degree Elbow (12-12 SE-SS)
- PARKER Nipple, 316 SS, 2 x 1 1/2 in, Male NPTF (2 X 1 1/2 FF-SS)
- PARKER 3/4" x 1/4" FNPT 316 SS Hex Reducing Coupling (12-4 FHC-SS)
- PARKER 3/8" Male BSPT 316 SS Male Connector (6MSC6K-316)
- PARKER 1/4" FNPT SS Cross (4 FX-SS)
- ZORO SELECT 3/8" MNPT 304 SS Hex Socket Plug (40SP112N038)
- Parker Stainless Steel Pipe Fittings