Shop All Stainless Steel Pipe Fittings
Parker
M16 x 1-1/2" Metric 316 SS Hollow Hex Plug
Mfr # VSTI16X1.5ED71
Zoro # G6202996
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Metric
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VSTI16X1.5ED71
- Zoro # G6202996
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | M16 x 1-1/2" |
Hex Size | 8mm |
Pipe Size (Fittings) | M16 x 1-1/2" |
Outside Dia. | 55/64" |
Pipe Size | 1 1/2 in, M16 |
Nominal Pipe Size | M16 x 1 1/2 in |
Outside Diameter | 13/16 in |
Overall Length | 5/8 in |
Fitting Pipe Size | M16 x 1 1/2 in |
Thread Size | M16 x 1 x 1.50 |
Description
Hollow Hex Head Plug, M16 x 1 1/2 in Nominal Pipe Size, Stainless Steel, 316L, Male Metric, 13/16 in Outside Diameter, 5/8 in Overall Length, 630 bar Maximum Operating Pressure, 5,800 psi Max. Steam Pressure, -140 Degrees to 752 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, M16 x 1 x 1.50, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT x 15" TBE Brass Pipe Nipple Sch 40 (4385012190)
- HYDROMAXX 2"x100Ft Flexible Corrugated Black PVC Split Tubing Wire Loom (BPVCS0200100)
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass Angled No-Kink Hose Bibb Valve with Tee Handle Shutoff (HA-HB102-1)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size (406003)
- PARKER M20 x 1-1/2" Metric 316 SS Hollow Hex Plug (VSTI20X1.5ED71)
- PARKER 3/4" FNPT x MNPT x FNPT 316 SS Street Tee (12-12-12 ST-SS)
- PARKER 1/2" MNPT 316 SS Tee (8-8-8 MT-SS)
- PARKER 7/8-14 x 1/2" SAE-ORB x FNPT 316 SS Pipe Adapter (8-1/2 F5OG-SS)
- PARKER 1/4" MNPT 316 SS 90 Degree Elbow (4-4 ME-SS)
- PARKER 1/2" MNPT 316 SS Hex Long Nipple (8-8 MHLN-SS 3.0)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N020)
- Parker Stainless Steel Pipe Fittings