Shop All Pneumatic Lubricators
Parker
Lubricator, Mist, Polycarbonate, 1/4", NPT
Mfr # 04L10GB
Zoro # G110018534
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 14
- Overall Height 5 13/16 in
- Overall Width 1 3/4 in
- Overall Depth 1 9/16 in
- Body Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 04L10GB
- Zoro # G110018534
- Country of Origin Mexico
- Category Pneumatic Lubricators
Dimensions
Overall Height | 5 13/16 in |
Overall Width | 1 3/4 in |
Overall Depth | 1 9/16 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 scfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Knob, Body Material Zinc, Overall Width 1 3/4 in, Series 14, Sight Dome Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included No, Drain Part Compatibility Not Applicable, For Fluid Type Air, For Substance Type Air
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3500X4)
- SMC Vacuum Pad, Flat With Ribs, 40mm (ZP40CS)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-75-SST)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (07L32BE)
- PARKER Air Line Lubricator, 1 In, 350 cfm, 250 psi (L606-08W/M8)
- PARKER Mist Lubricator, Pipe Size 3/4" NPT (07L42BE)
- PARKER Air Line Lubricator, 3/8In, 60 cfm, 250 psi (16L24BE)
- PARKER 3/4IN 10BAR NPT PNEUMATIC LUBRICATOR (17L41BC)
- PARKER Mist Lubricator, Pipe Size 1/4" NPT (06L12BE)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 150 psi (4ZL83)
- Parker Pneumatic System Components