Shop All Industrial Hoses
Parker
LOW TEMP HYDRAULIC PLST HOSE
Mfr # 55LT-6
Zoro # G110031144
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 55LT-6
- Zoro # G110031144
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's 55LT Low Temperature Hydraulic Hose is recognized for its superior flexibility and high performance in low ambient temperatures. With twin-line and multi-line constructions available, the 55LT thermoplastic hose can be modified to fulfill specific requirements necessary for cold storage or refrigerated areas, construction and agriculture equipment in cool climates, hydraulic systems exposed to very low temperatures and other industrial applications that require efficient operation under cold winter weather conditions. Please review the literature listed under the Product Support tab for operating parameters and detailed technical specifications. Markets: - Material Handling - Mobile Equipment Features/Benefits: - Twin and multi-line constructions available - Superior flexibility in cold temperature applications Applications: - Hydraulic systems exposed to very low temperatures - Excellent over-the-sheave in lift truck applications - Cold storage or refrigerated areas - Construction and agriculture equipment in cold climates - Utility equipment - Forestry Certifications/Compliance: - Meets/Exceeds SAE 100R7 Technical Specifications: - Tube: Copolyester - Reinforcement: Fiber - Cover: Black copolyester, perforated - Hose I.D. is nominal - Hose O.D. is maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Fil/Muff 3/4 Oz Glass 1/8 Sp Aa922H (AA922H)
- DYKEM Industrial Ink, 1 Gal., Ultra Violet (82195)
- SPEEDAIRE Swivel Mounting Bracket (42PD01)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS (30E543)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- CONTINENTAL 1-1/2" ID x 50 ft Rubber Steam Hose BK (20575082)
- Parker Industrial Hoses