Shop All Industrial Hoses
Parker
LOW TEMP HYDRAULIC PLST HOSE
Mfr # 53DM-6
Zoro # G510031157
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 53DM-6
- Zoro # G510031157
- Country of Origin United States
- Category Industrial Hoses
Description
Whether you need a hydraulic hose replacement or are building new equipment, Parflex low-temperature hoses offer optimum hose flexibility in operating environments with low ambient temperatures. Designed to withstand and perform successfully in low temperatures, these hoses are ideal for applications that involve hydraulic forklifts in cold or refrigerated areas, aerial lift construction trucks, agriculture equipment in cold climates, or material handling equipment in commercial freezers. Parflex low temperature hoses also feature a 10%-30% smaller O.D. than rubber and are up to 70% lighter. Similar to 3TR18/30CT hose but with a lower operating temperature -70°F. Markets: Material Handling Construction Agriculture Features/Benefits: Matte cover for low coefficient of friction Low length change under pressure Superior flexibility in cold temperature applications Better bend radius than SAE J517 and 100R18 3000 psi constant pressure Applications: Excellent over-the-sheave in lift truck applications Cold storage or refrigerated areas Construction and agriculture equipment in cold climates Certifications/Compliance: Meets/Exceeds SAE 100R17 or SAE 100R18 dependent on part number Technical Specifications: Hose I.D. is nominal Hose O.D. is maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" Push In Grease Fittings 6PK (37582)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 11.35 in OD (1101B)
- TRITAN Thrust Washer, dia. 2.125in, 0.13in. Thick (TRD3446)
- D&D 1750mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1750)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- KURIYAMA 2" ID x 100 ft PVC Food Hose 70 PSI Clear (FS5TF200X100)
- Parker Industrial Hoses