Shop All Fan Parts
Parker
Low Side Pressure Sensor
Mfr # SMART PRESS 300PSI
Zoro # G2495398
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3VDC
- Fits Brand Smart Tool
- Features Temperature Range: 0F to 140F; Connection Type: Bluetooth Low Energy V4.0; Performance Range: 60 ft.
- For Use With Mfr. Model Number SSTK-PARKER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 3VDC |
Fits Brand | Smart Tool |
Features | Temperature Range: 0F to 140F; Connection Type: Bluetooth Low Energy V4.0; Performance Range: 60 ft. |
For Use With Mfr. Model Number | SSTK-PARKER |
Item | Low Side Pressure Sensor |
Description
Low Side Pressure Sensor, For Use With Grainger Item Number 45TY46, For Use With Mfr. Model Number SSTK-PARKER, Fits Brand Smart Tool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 7" BVENT 24" Length (7BV24)
- HONEYWELL H6062A1000 24V Premier White (H6062A1000)
- YORK TXV, 5/8" x 5/8", 3 tons, 30" Cap, R410A (S1-1TVM4G1)
- WHITE-RODGERS 1361-104 24V 1-1/4" 2-Wire Zone (1361-104)
- PARKER Temperature Clamp (SMART TEMP CLAMP)
- PARKER Filter, 1/4" NPT, Female x SAE Male (450198)
- HOSHIZAKI O Ring (7611-P018)
- DAYTON Motor (VED140U2920.6G)
- DAYTON Replacement Propeller (6378010)
- TPI Capacitor Strap, 60-100KW, 5100 (50842002)
- CARRIER Motor, 208/230/460V, 1 HP, 1140 rpm (HD52AK653)
- Parker Fan Parts