Shop All Industrial Hoses
Parker
LOW EXPANSION - PLASTIC HOSE
Mfr # 575X-16
Zoro # G810031192
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 575X-16
- Zoro # G810031192
- Country of Origin United States
- Category Industrial Hoses
Description
Parflex 575X Fast Response Constant Pressure Hoses are designed for applications such as offshore drilling, that require fast and accurate response time. The 575X is capable of operating at a 5,000 psi constant pressure. It is MSHA accepted and exhibits rapid response even over long lengths, making it the optimal solution for marine and oilfield service market applications. Markets: - Oil & Gas - Marine - Industrial Features/Benefits: - Fast response even over longer lengths - Reduced weight without compromising performance - Resistant to pin hole leaks - 5000 psi constant working pressure Applications: - Applications requiring fast and accurate response time - Oilfield service - Offshore drilling Certifications/Compliance: - MSHA Accepted Technical Specifications: - Hose I.D. is nominal - Hose O.D. is maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY RTV Silicone Gasket Maker - Red, 8oz, 6PK (SW633)
- WILKERSON Compressed Air Filter, 150 psi, 7.8 In. W (F35-0C-000)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4739-6B)
- PIX V-Belt, 1/4 X 49 (2L490)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 300" L (H253)
- Parker Industrial Hoses