Shop All Industrial Hoses
Parker
LOW EXPANSION - PLASTIC HOSE
Mfr # 575X-12
Zoro # G410031196
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 575X-12
- Zoro # G410031196
- Country of Origin United States
- Category Industrial Hoses
Description
Parflex 575X Fast Response Constant Pressure Hoses are designed for applications such as offshore drilling, that require fast and accurate response time. The 575X is capable of operating at a 5,000 psi constant pressure. It is MSHA accepted and exhibits rapid response even over long lengths, making it the optimal solution for marine and oilfield service market applications. Markets: - Oil & Gas - Marine - Industrial Features/Benefits: - Fast response even over longer lengths - Reduced weight without compromising performance - Resistant to pin hole leaks - 5000 psi constant working pressure Applications: - Applications requiring fast and accurate response time - Oilfield service - Offshore drilling Certifications/Compliance: - MSHA Accepted Technical Specifications: - Hose I.D. is nominal - Hose O.D. is maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEM MOTORS Rotom 145B, 145-174MFD, 110/125V, Start Capacitor, Round (145B)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF88)
- TRITAN Insert Ball Brng, CSA, 1in dia, 3147.33 lb. (CSA205-16)
- DAYTON DC Gearmotor, RPM 20, 12VDC (5LAF4)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- NOVAFLEX 2" ID x 10 ft Coupled Chemical Hose GN (CXPG200-10NN)
- Parker Industrial Hoses