Shop All Flared Tube Fittings
Parker
Long Nut, 45 deg, Brass, Tube, 3/8 In., PK10
Mfr # 41FL-6
Zoro # G3420331
product price: $30.15
/pk 10, $3.01/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Long Nut
- Fitting Connection Type Flared
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 41FL-6
- Zoro # G3420331
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Flare Thread Size | 5/8-18 |
Overall Length | 1 5/16 in |
Fitting Thread Size | 5/8-18 |
Compatible Tube Outer Diameter | 3/8 in |
Hex Size | 3/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Long Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 5/8-18, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 3/4 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Long Nut, Compatible Tube Outer Diameter 3/8 in, Standards SAE J512, SAE J513, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub White, 66" L, 32" W (700407000000090)
- MOEN Handle Kit, 221641NL (221641NL)
- B&K 1 In. x 3 In. Schedule 80 PVC Nipple (505-030)
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- PARKER 1/4" Flare x MNPS Brass 90 Degree Elbow 10PK (249IFHD-4-4)
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/4 In., PK10 (41FL-4)
- PARKER Short Nut, 45deg, Brass, Tube, 1/8 In., PK10 (41FS-2)
- PARKER Elbow Flare (159F-4-2)
- PARKER 1/4" Flare Brass Union 90 Degree Elbow 10PK (155F-4)
- ZORO SELECT Male Connector, Low Lead Brass, 1000 psi (704048-0202)
- Parker Tube Fittings