Shop All Flared Tube Fittings
Parker
Long Nut, 45 deg, Brass, Tube, 1/8 In., PK10
Mfr # 41FL-2
Zoro # G0839081
original price:
$23.85
9% off
new price: $21.49
/pk 10, $2.15/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Long Nut
- Fitting Connection Type Flared
- Tube Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 41FL-2
- Zoro # G0839081
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/8 in |
Flare Thread Size | 5/16-24 |
Hex Size | 3/8 in |
Fitting Thread Size | 5/16-24 |
Compatible Tube Outer Diameter | 1/8 in |
Overall Length | 3/4 in |
For Tube Outside Diameter | 1/8 in |
Description
Long Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 5/16-24, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 3/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Long Nut, Compatible Tube Outer Diameter 1/8 in, Standards SAE J512, SAE J513, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1/2" Socket PVC Ball Valve Inline (3629-005)
- ZORO SELECT 1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P762)
- ASCO Valve Rebuild Kit, With Instructions (302272)
- FLEX-DRAIN Flexdrain Elbow-Connectr (57010)
- PARKER 3/4" Flare x Solder Brass Adapter (43F-12-12)
- PARKER Flare Fittings, Brass, 2-13/32 (VS149F-6-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-12-8)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-4)
- PARKER Flare Fittings, Brass, 2-5/16 (VS149F-8-6)
- PARKER Short Nut, Brass, Tube, 3/16 In., PK10 (41FS-3)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-4-2)
- Parker Tube Fittings