Shop All Carbon Steel Pipe Fittings
Parker
Long Nipple, Steel, 1/4" Pipe Size, MNPTF
Mfr # 1/4 X 3.0 FFF-S
Zoro # G500712578
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Long Nipple
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Hex Size 5/8 in
- Pipe Fitting Connection Type Male NPTF x Male NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4 X 3.0 FFF-S
- Zoro # G500712578
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 5/8 in |
Pipe Size | 1/4 in |
Overall Length | 3 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Long Nipple, Steel, Zinc Plated, 1/4 in, Male, NPTF, 1/4 in, Male, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Handle Kit, 2" Size, Replacement Type (3300-402JKCP)
- CHICAGO FAUCET Wristblade Handle 7-1/4" - 8-3/4" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-317CP)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1004)
- OATEY Form N Fit 1-1/2 in. White Plastic Sink Drain Flexible P-Trap (HDC3522605)
- PARKER Pipe Nipple, Steel, 3/8" Pipe Size, MNPTF (3/8 FF-S)
- PARKER Hex Coupling, Carbon Steel, 1/4 In, FNPT (4-4 FHC-S)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- PARKER Hollow Hex Plug, M22 x 1.5, Metric (VSTI22X1.5EDCF)
- PARKER Reducing Adapter, Carbon Steel, FNPT (4-2 RA-S)
- PARKER Pipe Nipple, Steel, 1 x 1/2 in, MNPTF (1 X 1/2 FF-S)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- Parker Fittings