Shop All Carbon Steel Pipe Fittings
Parker
Long Nipple, Steel, 1/2" Pipe Size, MNPTF
Mfr # 1/2 X 6.0 FFF-S
Zoro # G600712690
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Long Nipple
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Pipe Fitting Connection Type Male NPTF x Male NPTF
- Hex Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1/2 X 6.0 FFF-S
- Zoro # G600712690
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 6 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Long Nipple, Steel, Zinc Plated, 1/2 in, Male, NPTF, 1/2 in, Male, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER China Grate Urinal Strainer (9172-NA)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in CTS (Z8804-XL-LRLK-PC)
- CAMPBELL Nonadjustable Relief Valve, 1/2 In, 75 psi (RV2N-LF)
- ZURN PEX Zurn QickTite Series Pipe Tee, 1/2 in, CTS, Plastic, Gray (QAT333)
- PARKER Hollow Hex Plug, Steel, 3/8 in, Male SAE (3 HP5ON-S)
- PARKER Reducing Adapter, Steel, 1/2 x 1/4 in (1/2 X 1/4 PTR-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT (8-4 RB-S)
- PARKER Pipe Nipple, Steel, 1 in Pipe Size, MNPTF (1 FF-S)
- PARKER Hex Head Plug, Steel, 1" Pipe Size, MNPT (1 HP-S)
- PARKER Reducing Adapter, Steel, 1 1/4 x 3/4 in (1 1/4 X 3/4 PTR-S)
- JONES STEPHENS Dielectric Nipple, 3/4" MIPx3" (D06753)
- Parker Fittings