Shop All Stainless Steel Pipe Fittings
Parker
Long Nipple, 316 SS, 3/8 in Pipe Size, MNPT
Mfr # 6-6 MHLN-SS 3.0
Zoro # G000441947
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Long Nipple
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Pipe Size 3/8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6-6 MHLN-SS 3.0
- Zoro # G000441947
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 3 in |
Description
NPT Pipe Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (465-050X)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684713)
- BOBRICK Sanitary Napkin Disposal (354)
- WATTS Steam Pressure Regulator, 1in, 30-140psi (152A 30-140)
- PARKER 1/4" x 1/8" FNPT x MNPT 316 SS Reducing Adapter (4-2 RA-SS)
- PARKER 1/8" MNPT 316 SS Hex Head Plug (2 PH-SS)
- PARKER 45 Elbow, 316 SS, 1/4 in, FNPT x FNPTF (1/4 DD45-SS)
- PARKER 1/2" x 3/8" FNPT 316 SS Hex Reducing Coupling (8-6 FHC-SS)
- PARKER 1/2" MNPT 316 SS Hex Nipple (8-8 MHN-SS)
- PARKER Hollow Hex Plug, 316 SS, 1/8 in, Male SAE (2 HP5ON-SS)
- GUARDIANMADE Slip-On Flange, 316L SS, 8" NPS (FLS61RFSO800)
- Parker Stainless Steel Pipe Fittings