Shop All Stainless Steel Pipe Fittings
Parker
Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF
Mfr # 1/4 X 2.5 FFF-SS
Zoro # G200689767
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Long Nipple
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Application Hydraulic Fluid
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4 X 2.5 FFF-SS
- Zoro # G200689767
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 5/8 in |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Overall Length | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Long Nipple, Stainless Steel, 316, 1/4 in, Male, NPTF, 1/4 in, Male, NPTF, 7,200 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chateau Stem Extension Kit (94543)
- MOEN Banbury Matte Black Centerset Bathroom Sink Faucet 4 in. (84943BL)
- KINGSTON BRASS VTDESHOE Toe-Touch Drain Shoe For Freestanding Tub (VTDESHOE)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 50m, PK20 (255102-75)
- PARKER 1/4" MNPT 316 SS Hex Head Plug (4 PH-SS)
- PARKER 1/8" FNPT SS 90 Degree Elbow (2-2 FE-SS)
- PARKER 1/2" FNPT SS Cross (8 FX-SS)
- PARKER 1/4" MNPT 316 SS 90 Degree Elbow (4-4 ME-SS)
- PARKER 3/8" MNPT 316 SS Hex Long Nipple (6-6 MHLN-SS 2.0)
- PARKER 1/8" FNPT SS Hex Coupling (2-2 FHC-SS)
- ZORO SELECT 1/16" MNPT 304 SS Hex Socket Plug (40SP112N0116)
- Parker Fittings