Shop All Stainless Steel Pipe Fittings
Parker
Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF
Mfr # 1/4 X 2.0 FFF-SS
Zoro # G600689749
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Long Nipple
- Pipe Fitting Material Stainless Steel
- Application Hydraulic Fluid
- Connection Type Threaded
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4 X 2.0 FFF-SS
- Zoro # G600689749
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 5/8 in |
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Overall Length | 2 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
Long Nipple, Stainless Steel, 316, 1/4 in, Male, NPTF, 1/4 in, Male, NPTF, 7,200 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Side Mount Strap, Pipe Sz 3/4 In (0500381405)
- GROHE Quick Coupling (46315000)
- ZORO SELECT 2" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-987HN)
- KIPP Tube clamps flange aluminum (K0479.515)
- PARKER 3/8" BSPP 316 SS Hollow Hex Plug (VSTI3/8ED71)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 2.0)
- PARKER 3/8" MNPT x FNPT 316 SS Street Elbow (6-6 SE-SS)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- PARKER 1/2" MNPT x FNPT 316 SS Reducing Adapter (8-8 RA-SS)
- PARKER 1/8" MNPT x FNPT x FNPT SS Street Tee (2-2-2 ST-SS)
- ZORO SELECT 3" Welded SS Blind Flange (4381003460)
- Parker Fittings