Shop All Stainless Steel Pipe Fittings
Parker
Long Nipple, 316 SS, 1/2" Pipe Size, MNPTF
Mfr # 1/2 X 4.0 FFF-SS
Zoro # G200689750
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Long Nipple
- Pipe Fitting Material Stainless Steel
- Pipe Size 1/2 in
- Color Silver
- Hex Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/2 X 4.0 FFF-SS
- Zoro # G200689750
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 4 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Long Nipple, Stainless Steel, 316, 1/2 in, Male, NPTF, 1/2 in, Male, NPTF, 7,200 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 33"x22" Drop-in Topmount 16 Gauge Zero Radius SS Kitchen Sink Sgl Bowl (RVH8001)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA9208-BAA-3)
- SLOAN Regal 186-1 Xl (3082675)
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Slide Repair Coupling (PVCC34SL)
- PARKER NEW 8-6-CBZ-SS BAG OF 25 3/8IN 1/2IN STAINLESS NPT TUBE PIPE ELBOW (8-6-CBZ-SS)
- PARKER 3/8" MNPT 316 SS Hex Long Nipple (6-6 MHLN-SS 3.0)
- PARKER 1/2" MNPT 316 SS Tee (8-8-8 MT-SS)
- PARKER 3/4" x 1/4" FNPT 316 SS Hex Reducing Coupling (12-4 FHC-SS)
- PARKER 1/4" Male BSPT 316 SS Male Connector (4MSC4K-316)
- PARKER 1/8" FNPT SS Hex Coupling (2-2 FHC-SS)
- LEGEND VALVE 2" X 1-1/2" SS316 HEX BUSHING (416-502)
- Parker Fittings