Shop All Flared Tube Fittings
Parker
Long Forged Nut, 45 deg., Brass, Tube, PK10
Mfr # 14FL-4
Zoro # G3041552
product price: $34.49
/pk 10, $3.45/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Long Nut
- Fitting Connection Type Flared
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 14FL-4
- Zoro # G3041552
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Flare Thread Size | 7/16-20 |
Compatible Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 7/16-20 |
Overall Length | 15/16 in |
Hex Size | 5/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Long Forged Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 7/16-20, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 5/8 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Long Nut, Compatible Tube Outer Diameter 1/4 in, Standards SAE J512, SAE J513, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2115)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 2.5-1)
- ZORO SELECT 1-1/4" Pipe Dia., Brass, Plug Assembly, Plug Assembly (35071)
- WOODFORD MANUFACTURING Yard Hydrant, 3/4"x3/4" NPTxMPT 1" P (R34-2)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-88)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10, Max. Pressure: 1000 psi (41FS-6)
- PARKER 3/8" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-6)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-4)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-6-8)
- PARKER Flare Fittings, Brass, 3-3/32 (VS149F-12-8)
- PARKER Pipe Fitting Low Lead (L209P-12-8)
- Parker Flared Tube Fittings