Shop All Cooling Filter Driers
Parker
Liquid Line Filter Dryer, Copper, ODF
Mfr # 2SS3S
Zoro # G1821471
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With Air Conditioning Systems
- Number of Cores 1
- Connection ODF
- Connection Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2SS3S
- Zoro # G1821471
- UPC # 687472071334
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 2 15/16 in |
Cut Out Length (In.) | 2 1/16 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | Air Conditioning Systems |
Number of Cores | 1 |
Connection | ODF |
R-22 Capacity (Tons) | 2 ton |
R-410A Capacity | 2 ton |
Description | 100 % Molecular Sieve, High Filtration Capacity, Rated 650 PSIG, Solid Core |
Description
Liquid Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 2 15/16 in, R-22 Capacity (Tons) 2 ton, Number of Cores 1, Type Steel, For Use With Air Conditioning Systems, Connection ODF, Description 100 Percent Molecular Sieve, High Filtration Capacity, Rated 650 PSIG, Solid Core, R-410A Capacity 2 ton, Cut Out Length (In.) 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kbp Unit Heater 240V 5700W 1-3 Ph (KBP2406-3MP)
- FRIEDRICH Decorative Non Powered Subbase, Black (PXSBA)
- BELL & GOSSETT B/A-LESS Gasket and Seal Kit (185011LF)
- RANCO Refrigeration Control, 120/240 (A12-700)
- PARKER Filter, Replace Core (PCK-48)
- PARKER Liquid Line Filter Dryer, 5 Ton Capacity (5SS3S)
- PARKER Filter/Dryer, 1/2 In (LLD - 084)
- PARKER Line Filter/Dryer (SLD-27-7SV-HH)
- PARKER Line Filter/Dryer (SLD-8-4SV-HH)
- PARKER Suction Line Filter/Dryer, 3/4 Sweat I.D. (SLD-8-6SV-HH)
- PARKER Refrigerant Filter (PF-0532 PTF PREFILTER)
- Parker Cooling Filter Driers