Shop All Cooling Filter Driers
Parker
Liquid Line Filter Dryer, Copper, 1 Core
Mfr # 3SS3S
Zoro # G1821465
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- For Use With Air Conditioning Systems
- Number of Cores 1
- Connection ODF
- Connection Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3SS3S
- Zoro # G1821465
- UPC # 687472068709
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 3 3/8 in |
Cut Out Length (In.) | 2 9/16 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel |
For Use With | Air Conditioning Systems |
Number of Cores | 1 |
Connection | ODF |
R-22 Capacity (Tons) | 3 ton |
R-410A Capacity | 3 ton |
Description | 100 % Molecular Sieve, High Filtration Capacity, Rated 650 PSIG, Solid Core |
Description
Liquid Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 3 3/8 in, R-22 Capacity (Tons) 3 ton, Number of Cores 1, Type Steel, For Use With Air Conditioning Systems, Connection ODF, Description 100 Percent Molecular Sieve, High Filtration Capacity, Rated 650 PSIG, Solid Core, R-410A Capacity 3 ton, Cut Out Length (In.) 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG STOVE PIPE CAP 24G 6"" (BM0029)
- KING ELECTRIC K Baseboard Heater 6' 240/208V 1500/1125W Almond (6K2415A)
- AAF FLANDERS Polyester Media Roll, 25"x90ft. (1T25)
- DAYTON Wheels, PK2 (VE2RDZ3WG)
- PARKER Filter/Dryer, 1/4 In (LLD - 082)
- PARKER Filter, Replace Core (PCX-48)
- PARKER Dryer, Liquid Line (MMS-200)
- PARKER Line Filter/Dryer (SLD-8-3SV-HH)
- PARKER Suction Line Filter/Dryer, 5/8 Sweat I.D. (SLD-13-5SV-HH)
- PARKER Filter Dryer, For Use with A/C Systems (LLD-607S)
- YORK SOURCE1 Liquid filter drier 38 ofd dcl 053s (S1-6109460)
- Parker Cooling Filter Driers