Shop All Cooling Filter Driers
Parker
Liquid Line Dryer With Sight Glass
Mfr # DSG-163-S
Zoro # G5103034
original price:
$123.99
14% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper
- For Use With Refrigeration and Air Conditioning Systems
- Connection Sweat
- Connection Size (In.) 3/8
- Overall Length (In.) 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DSG-163-S
- Zoro # G5103034
- UPC # 687472827795
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 8 1/4 in |
Cut Out Length (In.) | 7 3/4 in |
Details
Item | Liquid Line Filter Dryer |
Type | Copper |
For Use With | Refrigeration and Air Conditioning Systems |
Connection | Sweat |
R-22 Capacity (Tons) | 5 ton |
R-410A Capacity | 6 ton |
Description | Filter Dryer with Sight Glass |
Description
Liquid Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 8 1/4 in, R-22 Capacity (Tons) 5 ton, Type Copper, For Use With Refrigeration and Air Conditioning Systems, Connection Sweat, Description Filter Dryer with Sight Glass, R-410A Capacity 6 ton, Cut Out Length (In.) 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 19" x 23" x 1", 4 Pack (FB19X23A_4)
- HEIL QUAKER /ICP 1176902 Switch Limit 200F (1176902)
- CLEVELAND CONTROLS AirSwitch .03-2", WC, SPDT, AFS-398 (AFS-398)
- HONEYWELL L4006H1004 Manual Reset High (L4006H1004)
- PARKER Dryer, Liquid Line (MMS-100)
- PARKER Dryer, Liquid Line (MMS-80)
- PARKER Filter/Dryer, 1/4 In (LLD - 082S)
- PARKER Line Filter/Dryer (SLD-13-7SV-HH)
- PARKER Dryer, Liquid Line (619)
- PARKER Line Filter/Dryer (SLD-8-5SV-HH)
- DANFOSS Liquid Line Filter Drier 1/2" (023Z5009)
- Parker Cooling Filter Driers