Shop All Cooling Filter Driers
Parker
Line Filter/Dryer
Mfr # SLD-8-5SV-HH
Zoro # G2814892
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Inlet and Outlet Access Valves
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 5/8
- Overall Length (In.) 4 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SLD-8-5SV-HH
- Zoro # G2814892
- UPC # 687472038214
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 5/8 |
Overall Length (In.) | 4 11/16 in |
Cut Out Length (In.) | 3 3/16 in |
Details
Item | Steel Shell Suction Line Filter Dryer |
Type | With Inlet and Outlet Access Valves |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 4 ton |
R-410A Capacity | 5 ton |
Description | High Acid Capacity |
Description
Steel Shell Suction Line Filter Dryer, Connection Size (In.) 5/8, Overall Length (In.) 4 11/16 in, R-22 Capacity (Tons) 4 ton, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description High Acid Capacity, R-410A Capacity 5 ton, Cut Out Length (In.) 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 10" x 14" x 1", 4 Pack (FB10X14A_4)
- LEGEND VALVE 3/4" T-625 CELCON BOILER DRAIN (202-554)
- DAIKIN Blower Motor, 0.06 HP, 115V, 1075 rpm (106163019)
- RAMFAN Duct Connector for 12in Diameter Duct, SS (DC12)
- PARKER Dryer, Liquid Line (MMS-100)
- PARKER Filter/Dryer, 1/4 In (LLD - 052)
- PARKER Filter, Replace Core (PCK-48HH)
- PARKER Filter/Dryer, 5/8 In, Flare (165)
- PARKER Filter/Dryer, 3/8 In (303)
- PARKER Filter/Dryer, 3/8 In (LLD - 083)
- VALCON Filter Drier, Liquid Line, 2.1 Flow Rate (59689)
- Parker Cooling Filter Driers