Shop All Cooling Filter Driers
Parker
Line Filter/Dryer
Mfr # SLD-8-4SV-HH
Zoro # G2649726
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Inlet and Outlet Access Valves
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 1/2
- Overall Length (In.) 4 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SLD-8-4SV-HH
- Zoro # G2649726
- UPC # 687472340553
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/2 |
Overall Length (In.) | 4 7/16 in |
Cut Out Length (In.) | 3 1/8 in |
Details
Item | Steel Shell Suction Line Filter Dryer |
Type | With Inlet and Outlet Access Valves |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 2 1/2 ton |
R-410A Capacity | 3 ton |
Description | High Acid Capacity |
Description
Steel Shell Suction Line Filter Dryer, Connection Size (In.) 1/2, Overall Length (In.) 4 7/16 in, R-22 Capacity (Tons) 2 1/2 ton, Type With Inlet and Outlet Access Valves, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description High Acid Capacity, R-410A Capacity 3 ton, Cut Out Length (In.) 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 41 cfm, 3 1/8 in W. (2RTE8)
- GREENSEAM Round Snap Lock Pipe, 12 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP12GA26)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC73)
- SUPCO Hot Surface Ignitor (SPLT3400)
- PARKER Dryer, Liquid Line (MMS-100)
- PARKER Filter/Dryer, 1/2 In (LLD - 084S)
- PARKER Filter/Dryer, 3/8 In (LLD - 083S)
- PARKER Dryer, 3/8 In Sweat Id (BF-083S)
- PARKER Dryer, Liquid Line (MMS-200)
- PARKER Dryer, Liquid Line (MMS-80)
- SUPCO Liquid Line Dryer, 5/8" ODF, 16"cu. (LLD165S)
- Parker Cooling Filter Driers