Shop All Cooling Filter Driers
Parker
Line Filter/Dryer
Mfr # SLD-8-3SV-HH
Zoro # G1321275
original price:
$44.55
4% off
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Access Valve
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 3/8
- Overall Length (In.) 4 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SLD-8-3SV-HH
- Zoro # G1321275
- UPC # 687472401667
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 4 5/16 in |
Cut Out Length (In.) | 3 1/8 in |
Details
Item | Steel Shell Suction Line Filter Dryer |
Type | Single Access Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 1 1/2 ton |
R-410A Capacity | 1 1/2 ton |
Description | High Acid Capacity |
Description
Steel Shell Suction Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 4 5/16 in, R-22 Capacity (Tons) 1 1/2 ton, Type Single Access Valve, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description High Acid Capacity, R-410A Capacity 1 1/2 ton, Cut Out Length (In.) 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Filters for GE WB20X9761, GE WB2X2892, GE WB2X9761, GC-7510, RHP1102 (AC60282- 2 Pack)
- B & K PELVENT APPLNC ADPTR 3"" (3PVL-ADR)
- HONEYWELL HOME VERTICAL COOL ONLY MECHANICAL THERMOSTAT (T834L1004)
- YORK Discharge Sensor, Red Lead Wires (S1-031-01278-000)
- PARKER Filter/Dryer, 7/8 In, Solder (307S)
- PARKER Filter/Dryer, 5/8 In, Solder (165S)
- PARKER Filter/Dryer, 1/4 In (LLD - 082)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- PARKER Filter/Dryer, 1/2 In (304S)
- PARKER Filter/Dryer, 3/8 In (LLD - 163)
- PARKER Filter/Dryer, 3/8 In (303S)
- Parker Cooling Filter Driers