Shop All Cooling Filter Driers
Parker
Line Filter/Dryer
Mfr # SLD-13-9SV-HH
Zoro # G3139001
original price:
$64.79
12% off
new price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Inlet and Outlet Access Valves
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 1-1/8
- Overall Length (In.) 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SLD-13-9SV-HH
- Zoro # G3139001
- UPC # 687472761853
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1-1/8 |
Overall Length (In.) | 5 3/4 in |
Cut Out Length (In.) | 3 1/2 in |
Details
Item | Steel Shell Suction Line Filter Dryer |
Type | With Inlet and Outlet Access Valves |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 7 1/2 ton |
R-410A Capacity | 9 ton |
Description | High Acid Capacity |
Description
Steel Shell Suction Line Filter Dryer, Connection Size (In.) 1-1/8, Overall Length (In.) 5 3/4 in, R-22 Capacity (Tons) 7 1/2 ton, Type With Inlet and Outlet Access Valves, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description High Acid Capacity, R-410A Capacity 9 ton, Cut Out Length (In.) 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Bathroom Ventilation Fan/Heat Combination with Lights 70 CFM 3.5 Sones White (164)
- WHITE-RODGERS Control, Hot Surface Ignition, 2 Retries (21M51U-843)
- HOSHIZAKI Connector - Float Switch (426799-01)
- ACCUMULAIR Pleated Air Filter, 13" x 18" x 1", 4 Pack (FO13X18X1A_4)
- PARKER Line Filter/Dryer (SLD-8-3SV-HH)
- PARKER Filter/Dryer, 3/8 In (303)
- PARKER Filter/Dryer, 1/4 In (LLD - 052S)
- PARKER Line Filter/Dryer (SLD-8-4SV-HH)
- PARKER Dryer, Liquid Line (MMS-80)
- PARKER Dryer, 1/2 In Sweat Id (BF-084S)
- PARKER Filter/Dryer, 1/4 In (LLD-032S)
- Parker Cooling Filter Driers