Shop All Cooling Filter Driers
Parker
Line Filter/Dryer
Mfr # SLD-13-7SV-HH
Zoro # G0580894
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Inlet and Outlet Access Valves
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 7/8
- Overall Length (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SLD-13-7SV-HH
- Zoro # G0580894
- UPC # 687472038221
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 7/8 |
Overall Length (In.) | 5 in |
Cut Out Length (In.) | 3 1/2 in |
Details
Item | Steel Shell Suction Line Filter Dryer |
Type | With Inlet and Outlet Access Valves |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 7 ton |
R-410A Capacity | 8 1/2 ton |
Description | High Acid Capacity |
Description
Steel Shell Suction Line Filter Dryer, Connection Size (In.) 7/8, Overall Length (In.) 5 in, R-22 Capacity (Tons) 7 ton, Type With Inlet and Outlet Access Valves, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description High Acid Capacity, R-410A Capacity 8 1/2 ton, Cut Out Length (In.) 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 11 (11Z794)
- BROAN Replacement Motor (99080166)
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F (CSF00015)
- SPACEPAK R6 Supply tubing 100ft. (AC-ST6-100)
- PARKER Liquid Line Filter Dryer, Copper, ODF (2SS3S)
- PARKER Filter Dryer, For Use with A/C Systems (LLD-607S)
- PARKER Dryer, Liquid Line (MMS-200)
- PARKER Filter Drier Shell, ODF 1 1/8 In, 1 Core (P-489)
- PARKER Line Filter/Dryer (SLD-13-6SV-HH)
- PARKER Filter/Dryer, 1/4 In (LLD-032)
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Bok163Shh Filter Drier, (060242)
- Parker Cooling Filter Driers