Shop All Cooling Filter Driers
Parker
Line Filter/Dryer
Mfr # SLD-13-6SV-HH
Zoro # G3315347
original price:
$64.79
1% off
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Inlet and Outlet Access Valves
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 3/4
- Overall Length (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SLD-13-6SV-HH
- Zoro # G3315347
- UPC # 687472038238
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/4 |
Overall Length (In.) | 5 in |
Cut Out Length (In.) | 3 7/16 in |
Details
Item | Steel Shell Suction Line Filter Dryer |
Type | With Inlet and Outlet Access Valves |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 7 ton |
R-410A Capacity | 8 1/2 ton |
Description | High Acid Capacity |
Description
Steel Shell Suction Line Filter Dryer, Connection Size (In.) 3/4, Overall Length (In.) 5 in, R-22 Capacity (Tons) 7 ton, Type With Inlet and Outlet Access Valves, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description High Acid Capacity, R-410A Capacity 8 1/2 ton, Cut Out Length (In.) 3 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Vintage 52" Indoor 5-Blade Polished Brass Ceiling Fan, Dimmable LED (7233800)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 16 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011216)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGV4)
- AIR KING Exhaust Fan with Light, 120 V, 44 W, Fluorescent/A19 Incandescent Lamp, 4 in Duct, Square Grill (ASLC70)
- PARKER Line Filter/Dryer (SLD-13-7SV-HH)
- PARKER Filter Drier Shell, ODF 1 1/8 In, 1 Core (P-489)
- PARKER Filter/Dryer, 1/2 In (LLD - 164S)
- PARKER Filter/Dryer, 5/8 In, Solder (165S)
- PARKER Filter/Dryer, 3/8 In (LLD - 163)
- PARKER Filter, Replace Core (PCK-48HH)
- EMERSON FLOW CONTROLS Drier, 1/4" Sae Filter Drier, Ek-162 (047611)
- Parker Cooling Filter Driers