Shop All Pneumatic Flow Control Valves
Parker
KNOBLESS COMPACT FLOW CONTROL
Mfr # FCKC731-10M-6G
Zoro # G809821476
product price: $34.39
/ea
$34.39
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
- Brand Parker
- MFR # FCKC731-10M-6G
- Zoro # G809821476
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Description
Parker air flow control regulators offer precise adjustment, accuracy and compactness providing the solution for all applications. These pneumatic flow control regulators are available with polymer or nickel-plated brass bodies and external or recessed adjustment screws for adjustable flow control. By allowing a higher maximum flow than standard regulators and precise adjustment, this range of flow control regulators helps you improve your productivity and performance with accuracy. Parker's pneumatic flow control restrictors are available in a wide range of styles including: Compact Miniature Knobless Swivel Outlet Plug-in In-Line All metal Use with the following types of Parker Parflex Division tubing. Nylon Semi-rigid nylon Polyurethane 95 Durometer Shore A Fluoropolymer Markets: Factory/Process Automation Life Science Food Processing Water and Beverage Petrochemical Feature and Benefits: Higher maximum flow than standard regulator Optimal control of the cylinder rod speed 100% leak-tested in production Date coding to guarantee quality and traceability Reduce compressed air and energy consumption Precise adjustment for accurate flow regulation from initial to maximum opening Long-term stability of flow Reduced weight polymer version Mechanical strength and corrosion resistance with nickel-plated brass version External adjustment screw: easy to adjust without tooling and lockable Recessed adjustment screw: more compact and protects the adjustment mechanism Uni-directional: exhaust or inlet Bi-directional: adjustable air flow control in both directions 360° positioning Applications: Pneumatic Circuits Filling Dispensing Packaging Robotics Semi-Conductor
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
- FESTO Push-In Fitting QS-1/4-8-I (QS-1/4-8-I)
- MIDWEST FASTENER 3/8"-24 Fine Thread Ball Joint Assemblies 4PK (31484)
- FESTO Filter LF-3/8-D-MIDI-A-NPT (LF-3/8-D-MIDI-A-NPT)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60ASK1CL)
- PARKER 0 1/2In Npt Pneumatic Flow Control Valve (32500419)
- PARKER Directional Control Valve, 50psi, 1/2 NPTF (710-6-1/2B)
- PARKER Control Valve, SS, 1" Pipe Sz, 8 to 20 psi (M314-2211)
- PARKER Diaphragm Valve, 1/4 In., FNPT, 0.6Cv, PFA (PV-10-1144-02)
- PARKER Control Valve, Bronze, FNPT, 3/4" Pipe Sz (M314-3201)
- PARKER 2-WAY ANGLE SEAT VALVE 3/4IN 232PSI OTHER PNEUMATIC VALVE (PA20S3N5R050S)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/4 (ASV410F-N02-11S)
- Parker Pneumatic Flow Control Valves