Shop All Water Heater Vents
Parker
KLEEN VENT 5GAL
Mfr # KVE005P50A1
Zoro # G610053905
Free Shipping & Returns
$2,136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # KVE005P50A1
- Zoro # G610053905
- Country of Origin United States
- Category Water Heater Vents
Description
Parker's KleenVent® hydraulic reservoir isolator provides protection against the ingestion of airborne contaminants - dust, chemical and water vapor - reducing system maintenance and maximizing uptime, which creates a marketable OEM advantage to increase OEM revenues. These characteristics make KleenVent® the ideal alternative to traditional filler breather filters used in hydraulic reservoir applications. Fluid contamination can lead to high maintenance costs and downtime in hydraulic systems. KleenVent® reservoir isolators provide protection against the ingestion of airborne contaminants - dust, chemicals, and water vapor - into your hydraulic system through the reservoirs breather-vent. By using an elastomer bladder as a lung, the changes in gas volume in a hydraulic system's reservoir can be trapped and prevented from mixing with the outside atmosphere. And unlike conventional breather-vent filters, KleenVent® reservoir isolators provide a positive separation without the possibility of clogging or need for maintenance. Work smarter with a Kleen Hydraulic System. Markets: Industrial Automotive Marine & Offshore Oil & Gas Renewable & Wind Energy Power Generation Mining Construction Transport Rail & Truck Features and Benefits: Provides low maintenance solution, reducing downtime and extending breather filter life Reduces cost for hydraulic system maintenance and waste disposal Standard capacities up to 100 Gallons 378.5 Liters - Units can be tied in parallel to achieve larger capacity Urethane bladder compound offers larger capacities and custom designs/shapes Five additional elastomeric bladder polymers offer a wide range of fluid compatibility Compatible with virtually any industrial fluid with the proper bladder selection Consult factory Available temperature range of -40 degF to 400 degF -40 degC to 204 degC Thermoplastic reservoir constructed enclosure offers lightweight and cost effective design Steel hydraulic reservoir enclosure option offers a robust design for arduous applications Optional pressure/vacuum breaker installation kits available Applications: Steel/primary metal mills Foundries Tire presses Pulp and paper mills Plastic molding facilities Power generation plants Gear boxes Wind Turbines Automotive plants Custom designs for mobile applications consult factory Any environments with high levels of air contamination Any environments with high humidity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNA24)
- KOHLER Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edge 16"Wx20"H (CB-CLR1620FS)
- SPEAKMAN Shower Replacement Valve With Pull Rod (RPG20-1889)
- KINGSTON BRASS VWP2522W4A5 25" Ceramic Console Sink (4", 3-Hole), Wht/Oil Rubbed Brnz (VWP2522W4A5)
- RINNAI 2/4 Cd Termination 21In Pptl (229033)
- RINNAI 12" Condensing Horizontal Vent Termination, 2x4 Concentric Kit (229012NPP)
- RINNAI 21" Non Condensing Horizontal Vent Termination, 3x5 Diverter Kit (223187)
- METAL FAB Waterheater Vent Pipe, 6In L, 3In Dia. (RTG20151GW)
- RHEEM-RUUD Water Heater Vent Pkg (AP11645)
- RINNAI Vent Support Bracket (224049)
- RINNAI 21" Condensing Horizontal Vent Termination, 2x4 Concentric Kit (229013NPP)
- Parker Water Heater Vents