Shop All Pens
Parker
Jotter Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Barrel
Mfr # 2076052
Zoro # G602690484
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 0.7 mm
- Marking Tool Product Group Jotter
- Weight 0.049 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Pens |
Marking Tool Product Group | Jotter |
Weight | 0.049 lbs |
Pen Tip | Conical |
Pen Grip | Smooth |
Pen Ink Color(s) | Blue |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Blue |
Pen Style | Retractable |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | Jotter |
Description
Instantly noticed, Jotter stands as an authentic design icon of the last 60 years. With covetable colors and a distinctive shape, Jotter remains Parker's most popular pen, recognizable down to its signature click.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Ambidextrous (18544)
- VICTOR TECHNOLOGY Paper Roll, 165 ft. Lx2-1/4 in. W, PK3 (70803)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Pink Ink, Dozen (BL11PK)
- PRISMACOLOR MAGIC RUB Art Eraser, Vinyl, PK12 (73201)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Blue, PK2 (30526PP)
- PARKER IM Premium Stick Roller Ball Pen Gift Box, 0.7mm, Black/Chrome (1931658)
- PARKER 0.5 mm Roller Ball Pen Refill Fine, Black (PA472047)
- PARKER Jotter Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Black Barrel (2096873)
- PARKER 0.5 mm Roller Ball Pen Refill Fine; Black (1950321)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Black, PK2 (30525PP)
- IRWIN Metallic Marking Pen (39108PP)
- Parker Pens