Shop All Cylinder Mounting Hardware
Parker
Jam Nut, Steel, 3/8" L
Mfr # L073800100
Zoro # G811988068
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Threaded Nut
- Overall Height 3/8 in
- Product Type Jam Nut
- Thread Size #10-32
- Compatible with Brand Parker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L073800100
- Zoro # G811988068
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Overall Height | 3/8 in |
Thread Size | #10-32 |
Overall Width | 1/8 in |
For Bore Diameter | 7/16 in, 9/16 in |
Overall Length | 3/8 in |
Details
Mount Type | Threaded Nut |
Product Type | Jam Nut |
Compatible with Brand | Parker |
System of Measurement | Inch |
Body Material | Steel |
Compatible with Series | P1M |
Item | Jam Nut |
Description
Jam Nut, Mount Type Threaded Nut, For Bore Diameter 7/16 in, 9/16 in, Body Material Steel, Overall Length 3/8 in, Overall Width 1/8 in, Overall Height 3/8 in, Compatible with Brand Parker, Compatible with Series P1M, Thread Size #10-32, Product Type Jam Nut, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, 6000 psi, Gray (45CT43)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- BANDO 505 mm Outside Length, 5 mm Top Width, 1 Ribs (5M500)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLW1)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- PARKER Foot Bracket, 1-7/8In. (L073790040)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PARKER Pivot Bracket Kit, 1-1/8In. (L071310200)
- SPEEDAIRE Rod Clevis, 1-1/4 In, 1-1/2 In Bore (NY-125)
- Parker Pneumatic System Components