Shop All Cylinder Mounting Hardware
Parker
Jam Nut, Steel, 1/2" L
Mfr # L073800300
Zoro # G411988093
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Threaded Nut
- Compatible with Series P1M
- System of Measurement Inch
- Overall Width 3/16 in
- Compatible with Brand Parker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L073800300
- Zoro # G411988093
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Overall Width | 3/16 in |
Overall Length | 1/2 in |
Overall Height | 1/2 in |
For Bore Diameter | 1 1/16 in |
Thread Size | 5/16"-24 |
Details
Mount Type | Threaded Nut |
Item | Jam Nut |
Compatible with Series | P1M |
System of Measurement | Inch |
Compatible with Brand | Parker |
Body Material | Steel |
Product Type | Jam Nut |
Description
Jam Nut, Mount Type Threaded Nut, For Bore Diameter 1 1/16 in, Body Material Steel, Overall Length 1/2 in, Overall Width 3/16 in, Overall Height 1/2 in, Compatible with Brand Parker, Compatible with Series P1M, Thread Size 5/16 In.-24, Product Type Jam Nut, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SDS, 42mm Bore (SDS-42MM)
- SMC Speed Exhaust Control Valve, 8mm, 1/4 In (ASV310F-02-08S)
- LEGRIS Flow Control Regulator, Tube Sz 1/8 In (7040 06 10)
- FESTO Blanking Plug B-M5 (B-M5)
- PARKER Pivot Bracket Kit, 1-1/2In. (L071310300)
- PARKER Pivot Bracket Kit, 1-1/8In. (L071310200)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Bracket Assembly, Bore 1-1/8" to 2-1/2" (P8S-TMC02)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- FESTO Clevis Foot LSNG-50 (LSNG-50)
- Parker Pneumatic System Components