Shop All Compression Tube Fittings
Parker
INTRULOK - FEMALE PIPE 90
Mfr # 6 DBI2-B
Zoro # G009841830
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6 DBI2-B
- Zoro # G009841830
- Country of Origin United States
- Category Compression Tube Fittings
Description
Parker's flareless inch bite type fittings, Intru-Lok, have a visible bite which allows the fitting assembler to visually inspect the bite quality, which significantly minimizes the risk of improper assembly and related service problems. This design has higher working pressures than most brass compression type fittings, and addresses those applications that require a bite by the ferrule in systems with brass, copper, aluminum and plastic tubing. Markets: - Machine Tool - Chemical - Oil and Gas - Pulp and Paper - Thermoplastics Processing Features/Benefits: - The Intru-Lok design includes a precision machined ferrule to assure a safe, leak-free, and vibration resistant connection compared to brass compression fittings. - Visible bite allows for easy inspection of bite quality. - Easy to assemble due to ferrule and nut that do not need to be removed prior to insertion of the associated tube for final assembly. - Optional knurled BIP nut available for areas where wrench use is tight or impossible. The knurled nut can be tightened by hand allowing for quick assembly. - Offered in brass in sizes 1/4'' through 1/2'' with working pressures of 1500 psi. Applications: - Pneumatic - Lubrication - Air Lube lines - Pilot lines - Instrumentation - Panel boards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Slip x FNPT, 3/4 in Pipe Size (435007BC)
- EATON AEROQUIP Clamp, Steel, 1 In (900729-23)
- PRIME-LINE HANDLE-T BRONZE 3/8"" (17243-2-B)
- SHARKBITE Sb Connecter 1/4X1/2F Lf (U066LFA)
- PARKER 3/4" Compression 316 SS Union (12 HBU-SS)
- PARKER Fitting, 2-7/16", Brass, Compression (398P-4-2)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/4In (N6MC4)
- PARKER 3/8" x 3/8" x 1/4" Compression Brass Union Tee 10PK (164C-6-6-4)
- PARKER 3/8" Compression Brass Nut 10PK (61C-6)
- PARKER Bulkhead, Nylon, Comp, 3/8In (N6BU6)
- ZORO SELECT 7/8" Low Lead Brass Union Elbow (700065-14)
- Parker Tube Fittings