Shop All Automotive Diagnostic & Testing Instruments
Parker
Insolubles Test, Replacement, Plastic
Mfr # FG-K1-006-KW
Zoro # G3987825
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application Tester
- For Use On Mfr. No. FGK1108PA
- Type Replacement
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FG-K1-006-KW
- Zoro # G3987825
- Country of Origin United Kingdom
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Height | 7 in |
Overall Length | 4 in |
Overall Width | 4 in |
Details
Item | Insolubles Test |
Material | Plastic |
Application | Tester |
For Use On | Mfr. No. FGK1108PA |
Type | Replacement |
Number of Pieces | 1 |
Used For | Monitor Combustion and Oxidation |
Product Type | Replacement Insolubles Test |
Compatible with Manufacturer Model Number | FGK1108PA |
Compatible Tool Type | Monitor Combustion and Oxidation Models |
Compatible Manufacturer Part Number | FGK1108PA |
Compatible Manufacturer Model Number | FGK1108PA |
For Use with Mfr. Model Number | FGK1108PA |
For Use With Mfr. Model Number | FGK1108PA |
Description
Insolubles Test, Product Type Replacement Insolubles Test, Compatible Tool Type Monitor Combustion and Oxidation Models, Overall Height 7 in, Overall Width 4 in, Overall Length 4 in, Compatible with Manufacturer Model Number FGK1108PA, Compatible with Grainger Part Number 45YM94, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Signal-Stat, Led, Yellow Beehive, 10 Diode, Marker Clearance Light, P2, Pl-10, 12V (3075A)
- JJ KELLER Drivers Logbook 5 In 1, Carbonless (8536)
- JOHNSON PUMP Johnson Pump 28512 Replacement Cartridge for 1000 GPH Bilge Pump - Model No. 32102 (28512)
- DAYTON Stabilizing Jack, Gas-Activated, 100000Lb (26W613)
- BOSCH Can Test Box (3415)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester Kit, Handheld, 11 pcs. (9200)
- ATEQ OBDII Tire Pressure Monitoring System Scan Tool (104100056)
- TOPDON ArtiDiag600 - Android based OBD II Diagnostic Scan Tool with Service Resets (TDP-TD52110014)
- CAL-VAN TOOLS RELAY CIRCUIT DIAGNOSTIC TOOL 12/24V (CV76)
- ROBINAIR Low High Side Couplers (12458)
- WESTWARD Antifreeze Hydrometer, Disc, Professional (1DXL7)
- Parker Automotive Diagnostic Tools