Shop All Pens
Parker
IM Retractable Ballpoint Pen Gift Box, 0.5mm, Black/Chrome Trim
Mfr # 1975553
Zoro # G6073844
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 0.5 mm
- Includes (1) Gift Box
- Weight 0.141 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.5 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Includes | (1) Gift Box |
Weight | 0.141 lbs |
Item | Pens |
Special Pen Packaging | Gift Box |
Pen Barrel Color(s) | Black/Chrome |
Pen Ink Color(s) | Black |
Pen Sub-Brand & Product Family | IM® |
Pen Grip Type | Stainless Steel |
Pen Style | Retractable |
Pen Tip Type | Conical |
Description
Parker® IM Retractable Ballpoint Pen Gift Box, 0.5mm, Black Ink, Black/Chrome Trim Barrel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC Self-Seal Security Envelopes, #10, PK 500 (5064)
- NEENAH PAPER ColoPaper, Lift-OffLemon, 500, PK500 (21011)
- POST-IT Recycled Super Sticky Notes, 4x4, PK6 (675-6SSNRP)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 12 In. W (11R410)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Blue, PK2 (30526PP)
- PARKER Parker 1950364 Medium Gel Ball Pen Refill; Nib Blue - Pack of 2 (1950364)
- PARKER Jotter Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Black Barrel (2096873)
- PARKER Urban Fountain Pen, Fine Pt, Black Barrel/Ink (PAR1931593)
- PARKER 0.5 mm Roller Ball Pen Refill Fine, Black (PA472047)
- PARKER Parker PAR1953186 Jotter Ballpoint Pen; Blue (PAR1953186)
- BIC Pen, Roundstic, Grip, Med, Be, PK12 (GSMG11BE)
- Parker Pens