Shop All Pens
Parker
IM Premium Stick Roller Ball Pen Gift Box, 0.7mm, Black/Chrome
Mfr # 1931658
Zoro # G6081109
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.7 mm
- Includes (1) Gift Box
- Pen Ink Color(s) Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Includes | (1) Gift Box |
Item | Pens |
Pen Ink Color(s) | Black |
Pen Grip Type | Stainless Steel |
Pen Style | Stick |
Pen Cap Color(s) | Black/Chrome |
Weight | 0.256 lbs |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | IM® Premium |
Special Pen Packaging | Gift Box |
Pen Barrel Color(s) | Black/Chrome |
Description
Parker® IM Premium Stick Roller Ball Pen Gift Box, 0.7mm, Black Ink, Black/Chrome Barrel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Popup, 3X3, 6Pk, Assrtd Pk (MMMR330AN)
- CHENILLE KRAFT Toothpicks, Flat Wood, PK2500 (3690-01)
- ZORO SELECT Flat Corrugated Boxes, 36" x 12" x 4", Kraft, 20/Bundle (11A668)
- SCOTCH Low Noise Handheld Tape Dispenser, 3 In. (H153)
- PARKER 0.5 mm Roller Ball Pen Refill Fine, Black (PA472047)
- PARKER Jotter Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Barrel (2076052)
- PARKER Jotter Retractable Ballpoint Pen Gift Box, Medium 1mm, Blue/Black (1953184)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Blue, PK2 (30526PP)
- PARKER Parker 1950364 Medium Gel Ball Pen Refill; Nib Blue - Pack of 2 (1950364)
- PARKER Urban Fountain Pen, Fine Pt, Black Barrel/Ink (PAR1931593)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Black Ink, Black Barrel, PK12 PK (2124520)
- Parker Pens