Shop All Chromatography Supplies
Parker
Hydrogen Generator, 500mL/min.
Mfr # 60H
Zoro # G4060309
Free Shipping & Returns
$19,744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Ports 1/8 in
- Compressor Included No
- Optional Auto Water Fill AWF No
- Flow Rate 500 mL/min
- Water Consumption Varies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 60H
- Zoro # G4060309
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Depth | 17.2 in |
Height | 17.9 in |
Width | 13.5 in |
Details
Item | Hydrogen Generator |
Connection Ports | 1/8 in |
Compressor Included | No |
Optional Auto Water Fill AWF | No |
Flow Rate | 500 mL/min |
Water Consumption | Varies |
Ambient Temp. Range (C) | 5 Degrees to 40 Degrees C |
Water Quality | Greater than 1M Ohms |
Power Source | 110 V AC |
Ambient Temp. Range (F) | 41 to 104 Degrees |
Purity with Respect of Oxygen | Greater than 99% |
Delivery Pressure | 5 to 100 psi |
Description
Hydrogen Generator, Flow Rate 500mL/min., Purity with Respect of Oxygen Greater than 99 Percent, Water Consumption Varies, Delivery Pressure 5 to 100 psi, Compressor Included No, Optional Auto Water Fill AWF No, Ambient Temp. Range (C) 5 to 40 Degrees C, Ambient Temp. Range (F) 41 to 104 Degrees , Water Quality Greater than 1M Ohms, Power Source 110V, Connection Ports 1/8 In., Depth 17.2 In., Height 17.9 In., Width 13.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK300 (4936)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229456)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Glides (BR-TPHBCH-RG-A0-CF-RG)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- PERKIN ELMER Nitrogen Nitroflow Lab Generator 120 Vol (N9306213)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- Parker Chromatography