Shop All Chromatography Supplies
Parker
Hydrogen Generator, 250mL/min.
Mfr # 40H
Zoro # G4060318
product price: $16,085.99
/ea
Free Shipping & Returns
$16,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 110 V AC
- Flow Rate 250 mL/min
- Connection Ports 1/8 in
- Optional Auto Water Fill AWF No
- Delivery Pressure 5 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 40H
- Zoro # G4060318
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Height | 17.9 in |
Depth | 17.2 in |
Width | 13.5 in |
Details
Item | Hydrogen Generator |
Power Source | 110 V AC |
Flow Rate | 250 mL/min |
Connection Ports | 1/8 in |
Optional Auto Water Fill AWF | No |
Delivery Pressure | 5 to 100 psi |
Ambient Temp. Range (C) | 5 Degrees to 40 Degrees C |
Water Quality | Greater than 1M Ohms |
Compressor Included | No |
Ambient Temp. Range (F) | 41 to 104 Degrees |
Purity with Respect of Oxygen | Greater than 99% |
Water Consumption | Varies |
Description
Hydrogen Generator, Flow Rate 250mL/min., Purity with Respect of Oxygen Greater than 99 Percent, Water Consumption Varies, Delivery Pressure 5 to 100 psi, Compressor Included No, Optional Auto Water Fill AWF No, Ambient Temp. Range (C) 5 to 40 Degrees C, Ambient Temp. Range (F) 41 to 104 Degrees , Water Quality Greater than 1M Ohms, Power Source 110V, Connection Ports 1/8 In., Depth 17.2 In., Height 17.9 In., Width 13.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35272)
- UNITED SCIENTIFIC Stir Bars without Pivot Ring, (Polygon) (MSZ20)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- EXTECH Refractometer, Sucrose, ATC, 0-10 per. Brix (RF11)
- PARKER Hydrogen Generator, 500mL/min. (60H)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- AIR-TITE Bulk Syringe Cap, PK1000 (BUCC 8300018835)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- Parker Chromatography Supplies