Shop All Hydraulic Ball Valves
Parker
Hydraulic Valve, Ball, SAE #8
Mfr # BVHP08SSS1N
Zoro # G3607143
original price:
$133.99
5% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size - Hydraulic Valves #8 SAE
- Number of Ways Two-Way
- Valve Ways and Positions 2-Way/2-Position
- Length (In.) 3.36
- Type Standard Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # BVHP08SSS1N
- Zoro # G3607143
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Port Size - Hydraulic Valves | #8 SAE |
Length (In.) | 3.36 |
Length | 3.36 in |
Width (In.) | 1.63 |
Width | 1.63 in |
Height (In.) | 3.25 |
Height | 3.25 in |
Port Size | SAE #8 |
Handle Length | 4.53 in |
Overall Height | 3.58 in |
Overall Width | 1.38 in |
Overall Length | 6.17 in |
Port Connection Size | 1/2 in |
Port-to-Port Length | 3.27 in |
Description
Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 3.58 in, Overall Length 6.17 in, Overall Width 1.38 in, Pressure - Maximum 7,250 psi, Port Connection Type SAE 45 Degrees Flare, Port Connection Size 1/2 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 320mm PL, T64 (320-5M-15)
- FESTO Standards-Based Cylinder DSNU-20-100-PPV-A (DSNU-20-100-PPV-A)
- STUCCHI VU Series Check Valves: 10 GPM, SAE 6 Port Size (452205)
- DIXON Type B Female x 150lb., ASA Flange, 8" (FC3148)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1NA)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1N)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1NA)
- PARKER Hydraulic Valve, Ball, SAE #6 (BVHP06SSS1N)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1N)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1NA)
- TOMPKINS Brass Ball Valves08MP-08FP MINI BALL VALVE (MBV-MF-08-08)
- Parker Hydraulic Ball Valves