Shop All Hydraulic Ball Valves
Parker
Hydraulic Valve, Ball, SAE #4
Mfr # BVHP04SSS1N
Zoro # G3593816
original price:
$129.98
16% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Handle
- Width 1.38 in
- Body Material - Hydraulic Valves Steel
- Number of Ways Two-Way
- Body Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BVHP04SSS1N
- Zoro # G3593816
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Width | 1.38 in |
Height | 2.99 in |
Length (In.) | 2.74 |
Width (In.) | 1.38 |
Port Size | SAE #4 |
Length | 2.74 in |
Height (In.) | 2.99 |
Port Size - Hydraulic Valves | #4 SAE |
Overall Width | 1.02 in |
Overall Height | 3.31 in |
Port Connection Size | 1/4 in |
Handle Length | 4.53 in |
Overall Length | 2.72 in |
Port-to-Port Length | 2.72 in |
Description
Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 3.31 in, Overall Length 2.72 in, Overall Width 1.02 in, Pressure - Maximum 7,250 psi, Port Connection Type SAE 45 Degrees Flare, Port Connection Size 1/4 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FP 90 (6805-06-06)
- SKF SKF-6006 2Z, Single Row Ball Brgs, 6006 2Z (6006 2Z)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JE, EPDM Rubber (8J)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 1" (29HY68)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1N)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1N)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1NA)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1NA)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1NA)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1NA)
- TOMPKINS Brass Ball Valves12FP BALL VALVE-BRASS (FBV-12-12)
- Parker Hydraulic Valves