Shop All Hydraulic Ball Valves
Parker
Hydraulic Valve, Ball, SAE #16
Mfr # BVHP16SSS1N
Zoro # G3689901
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size - Hydraulic Valves #16 SAE
- Number of Ways Two-Way
- Max. Pressure - Hydraulic Valves 6,000 psi
- Length 4.51 in
- Height (In.) 4.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BVHP16SSS1N
- Zoro # G3689901
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Port Size - Hydraulic Valves | #16 SAE |
Length | 4.51 in |
Height (In.) | 4.98 |
Port Size | SAE #16 |
Width | 2.5 in |
Width (In.) | 2.5 |
Length (In.) | 4.51 |
Height | 4.98 in |
Handle Length | 6.73 in |
Overall Width | 2.76 in |
Overall Height | 5.47 in |
Port-to-Port Length | 4.45 in |
Overall Length | 4.45 in |
Port Connection Size | 1 in |
Description
Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 5.47 in, Overall Length 4.45 in, Overall Width 2.76 in, Pressure - Maximum 7,250 psi, Port Connection Type SAE 45 Degrees Flare, Port Connection Size 1 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife, 1/4 In NPT, 18 In L, SS (110018SS)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (5F)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Y, OAO (5BE62)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1N)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1NA)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1NA)
- PARKER Hydraulic Valve, Ball, 1/2In NPT (BVHP08NSS1N)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1N)
- PARKER Hydraulic Valve, Ball, SAE #8 (BVHP08SSS1N)
- PARKER Hydraulic Valve, Ball, 1-1/4In NPT (BVAH20NSS1N)
- Parker Hydraulic Valves