Shop All Hydraulic Ball Valves
Parker
Hydraulic Valve, Ball, SAE #12
Mfr # BVHP12SSS1NA
Zoro # G3738393
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lockable Handle
- Number of Ways Two-Way
- Handle Type - Hydraulic Ball Valves Lockable
- Port Size - Hydraulic Valves #12 SAE
- Length (In.) 3.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BVHP12SSS1NA
- Zoro # G3738393
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Port Size - Hydraulic Valves | #12 SAE |
Length (In.) | 3.81 |
Port Size | SAE #12 |
Length | 3.81 in |
Width | 2.25 in |
Height (In.) | 4.73 |
Width (In.) | 2.25 |
Height | 4.73 in |
Port-to-Port Length | 3.74 in |
Overall Width | 2.25 in |
Overall Length | 3.81 in |
Port Connection Size | 3/4 in |
Overall Height | 4.96 in |
Handle Length | 6.73 in |
Description
Hydraulic Ball Valve, Handle Lockability Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 4.96 in, Overall Length 3.81 in, Overall Width 2.25 in, Pressure - Maximum 7,250 psi, Port Connection Type SAE 45 Degrees Flare, Port Connection Size 3/4 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX670)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 1/2" Top Width, 1 Ribs (0408030-DRIVE)
- AIGNEP USA Union Y, Brass, Push-Fit, 3/8in., PK5 (88310-06)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D697)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1N)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1NA)
- PARKER Hydraulic Valve, Ball, SAE #6 (BVHP06SSS1N)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1N)
- PARKER Hydraulic Valve, Ball, 1/2In NPT (BVHP08NSS1NA)
- PARKER Hydraulic Valve, Ball, SAE #4 (BVHP04SSS1N)
- BUYERS PRODUCTS 3/4 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W075)
- Parker Hydraulic Ball Valves