Shop All Hydraulic Ball Valves
Parker
Hydraulic Valve, Ball, 3/4In NPT
Mfr # BVHP12NSS1NA
Zoro # G3716772
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ways Two-Way
- Length (In.) 3.81
- Valve Ways and Positions 2-Way/2-Position
- Width 2.25 in
- Width (In.) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # BVHP12NSS1NA
- Zoro # G3716772
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Length (In.) | 3.81 |
Width | 2.25 in |
Width (In.) | 2.25 |
Height | 4.73 in |
Port Size | 3/4" NPT |
Height (In.) | 4.73 |
Length | 3.81 in |
Port Size - Hydraulic Valves | 3/4 in NPT |
Overall Length | 3.74 in |
Port-to-Port Length | 3.74 in |
Overall Height | 4.96 in |
Handle Length | 6.73 in |
Overall Width | 1.93 in |
Port Connection Size | 3/4 in |
Description
Hydraulic Ball Valve, Handle Lockability Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 4.96 in, Overall Length 3.74 in, Overall Width 1.93 in, Pressure - Maximum 7,250 psi, Port Connection Type NPT, Port Connection Size 3/4 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Black, 0.335" W, PK10 (HC-96-PA66-BK)
- NTN NTN 6206Z, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Shielded (6206Z)
- TRITAN Tapered Roller Bearing Set, 55mm Bore Dia., 90mm Outside Dia., 24mm Width (JLM506849/10)
- MI-T-M 1/4 X 30 Hose Cv Unit (AW-0015-0239)
- PARKER Hydraulic Valve, Ball, 1/2In NPT (BVHP08NSS1N)
- PARKER Hydraulic Valve, Ball, SAE #4 (BVHP04SSS1N)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1NA)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1NA)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1N)
- PARKER Hydraulic Valve, Ball, 1/2In NPT (BVHP08NSS1NA)
- TOMPKINS Low Pressure Ball Valve: 1/2 NPT Port Size, 600 PSI (451117)
- Parker Hydraulic Valves