Shop All Hydraulic Ball Valves
Parker
Hydraulic Valve, Ball, 3/4In NPT
Mfr # BVHP12NSS1N
Zoro # G3685683
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ways Two-Way
- Width (In.) 2.25
- Body Carbon Steel
- Height (In.) 4.73
- Length (In.) 3.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BVHP12NSS1N
- Zoro # G3685683
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Width (In.) | 2.25 |
Height (In.) | 4.73 |
Length (In.) | 3.81 |
Length | 3.81 in |
Width | 2.25 in |
Port Size | 3/4" NPT |
Height | 4.73 in |
Port Size - Hydraulic Valves | 3/4 in NPT |
Port Connection Size | 3/4 in |
Port-to-Port Length | 3.74 in |
Overall Length | 3.74 in |
Handle Length | 6.73 in |
Overall Height | 4.96 in |
Overall Width | 1.93 in |
Description
Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 4.96 in, Overall Length 3.74 in, Overall Width 1.93 in, Pressure - Maximum 7,250 psi, Port Connection Type NPT, Port Connection Size 3/4 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft. Length, 300 psi (C-LPL-425-425)
- BESTORQ Banded Belt, 132 in Outside Length, 5 in Top Width, 8 Ribs (8/5VK1320)
- D&D 93" Outside Length, 5/8" Top Width, 1 Ribs (5VX930)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (GH200-10-G)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1NA)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1N)
- PARKER Hydraulic Valve, Ball, 1/2In NPT (BVHP08NSS1N)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1N)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1N)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1NA)
- PARKER Hydraulic Valve, Ball, 1-1/4In NPT (BVAH20NSS1N)
- Parker Hydraulic Ball Valves