Shop All Hydraulic Ball Valves
Parker
Hydraulic Valve, Ball, 1/4In NPT
Mfr # BVHP04NSS1N
Zoro # G3655784
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.74 in
- Body Carbon Steel
- Port Size - Hydraulic Valves 1/4 in NPT
- Handle Type - Hydraulic Ball Valves Standard
- Number of Ways Two-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BVHP04NSS1N
- Zoro # G3655784
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Length | 2.74 in |
Port Size - Hydraulic Valves | 1/4 in NPT |
Width (In.) | 1.38 |
Height (In.) | 2.99 |
Width | 1.38 in |
Height | 2.99 in |
Length (In.) | 2.74 |
Port Size | 1/4" NPT |
Overall Width | 1.02 in |
Port-to-Port Length | 2.72 in |
Overall Height | 3.31 in |
Overall Length | 5.89 in |
Port Connection Size | 1/4 in |
Handle Length | 4.53 in |
Description
Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 3.31 in, Overall Length 5.89 in, Overall Width 1.02 in, Pressure - Maximum 7,250 psi, Port Connection Type NPT, Port Connection Size 1/4 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Automotive Coupler Steel 1/4" x 1/4" Male NPT 10PCS (TC1414MS-B10-P)
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, HH221449-99401 (HH221449-99401)
- D&D 122" Outside Length, 1/2" Top Width, 1 Ribs (A120)
- D&D Timing Belt, 5M, 15 x 700mm PL, T140 (700-5M-15)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1NA)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1NA)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1NA)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1N)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1NA)
- PARKER Hydraulic Valve, Ball, SAE #8 (BVHP08SSS1N)
- ENERPAC Hydraulic Ball Valve, #4-SAE, 4 GPM (V12)
- Parker Hydraulic Ball Valves