Shop All Hydraulic Ball Valves
Parker
Hydraulic Valve, Ball, 1/2In NPT
Mfr # BVHP08NSS1NA
Zoro # G3740807
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/2" NPT
- Type Lockable Handle
- Height (In.) 3.25
- Number of Positions Two Positions
- Length (In.) 3.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BVHP08NSS1NA
- Zoro # G3740807
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Port Size | 1/2" NPT |
Height (In.) | 3.25 |
Length (In.) | 3.36 |
Width (In.) | 1.63 |
Width | 1.63 in |
Height | 3.25 in |
Port Size - Hydraulic Valves | 1/2 in NPT |
Length | 3.36 in |
Overall Height | 3.58 in |
Port Connection Size | 1/2 in |
Overall Width | 1.38 in |
Handle Length | 4.53 in |
Overall Length | 3.27 in |
Port-to-Port Length | 3.27 in |
Description
Hydraulic Ball Valve, Handle Lockability Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 3.58 in, Overall Length 3.27 in, Overall Width 1.38 in, Pressure - Maximum 7,250 psi, Port Connection Type NPT, Port Connection Size 1/2 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS D2C-062 Two-Piece Clamping Collar Double Wide (D2C-062)
- DODGE F4B-E-300R Type E-Xtra Flange Bearing, 4-Bolt Base (023111 F4B-E-300R)
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1NA)
- PARKER Hydraulic Valve, Ball, SAE #4 (BVHP04SSS1N)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1NA)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1N)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1NA)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1N)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1NA)
- Parker Hydraulic Valves