Shop All Hydraulic Ball Valves
Parker
Hydraulic Valve, Ball, 1-1/4In NPT
Mfr # BVAH20NSS1N
Zoro # G3739434
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Carbon Steel
- Pressure Range (PSI) 0 to 6000
- Port Size - Hydraulic Valves 1-1/4 in NPT
- Max. Pressure - Hydraulic Valves 6,000 psi
- Number of Positions Two Positions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BVAH20NSS1N
- Zoro # G3739434
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Port Size - Hydraulic Valves | 1-1/4 in NPT |
Length | 4.84 in |
Height | 6.45 in |
Port Size | 1-1/4" NPT |
Height (In.) | 6.45 |
Length (In.) | 4.84 |
Width | 3.38 in |
Width (In.) | 3.38 |
Port-to-Port Length | 4.72 in |
Port Connection Size | 1 1/4 in |
Overall Length | 14.41 in |
Handle Length | 12.05 in |
Overall Height | 6.97 in |
Overall Width | 3.19 in |
Description
Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 6.97 in, Overall Length 14.41 in, Overall Width 3.19 in, Pressure - Maximum 6,000 psi, Port Connection Type NPT, Port Connection Size 1 1/4 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Ds A, DS60A15 (DS60A15)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (CB121610)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3204)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (6AFL0)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1NA)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1N)
- PARKER Hydraulic Valve, Ball, SAE #6 (BVHP06SSS1N)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1NA)
- PARKER Hydraulic Valve, Ball, 1/2In NPT (BVHP08NSS1N)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1N)
- TOMPKINS Brass Ball Valves12FP BALL VALVE-BRASS (FBV-12-12)
- Parker Hydraulic Valves