Shop All Hydraulic Ball Valves
Parker
Hydraulic Valve, Ball, 1-1/2In NPT
Mfr # BVAH24NSS1NA
Zoro # G3684852
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.75 in
- Length (In.) 5.33
- Length 5.33 in
- Valve Ways and Positions 2-Way/2-Position
- Body Material - Hydraulic Valves Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BVAH24NSS1NA
- Zoro # G3684852
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Width | 3.75 in |
Length (In.) | 5.33 |
Length | 5.33 in |
Width (In.) | 3.75 |
Port Size | 1-1/2" NPT |
Height | 6.82 in |
Port Size - Hydraulic Valves | 1-1/2 in NPT |
Height (In.) | 6.82 |
Overall Height | 7.68 in |
Handle Length | 12.05 in |
Overall Width | 3.94 in |
Overall Length | 14.61 in |
Port Connection Size | 1 1/2 in |
Port-to-Port Length | 5.12 in |
Description
Hydraulic Ball Valve, Handle Lockability Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 7.68 in, Overall Length 14.61 in, Overall Width 3.94 in, Pressure - Maximum 6,000 psi, Port Connection Type NPT, Port Connection Size 1 1/2 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series (H6-62)
- DAYTON Motor Run Capacitor, 6 MFD, 370V, Round (6FLP3)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54601)
- OETIKER Hose Clamp, 1 Ear, w/Insert, 9mm W, PK100 (15400050)
- PARKER Hydraulic Valve, Ball, SAE #4 (BVHP04SSS1N)
- PARKER Hydraulic Valve, Ball, 1/2In NPT (BVHP08NSS1N)
- PARKER Hydraulic Valve, Ball, SAE #6 (BVHP06SSS1N)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1NA)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1N)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1N)
- BUYERS PRODUCTS 2 Inch Brass Body Ball Valve (HBV200)
- Parker Hydraulic Valves